Check Availability
  • SPECTRUM 

    Isopropyl Alcohol, Exceeds ACS Specs

  • Item # 6NMT7
  • Mfr. Model # HP696-200LTBL
Isopropyl Alcohol, Exceeds ACS Specs
Qty
  • Web Price
    $3,409.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

HPLC Grade solvents are lot-tested and precisely controlled to meet the high quality requirements of chromatographic analysis including high purity, low UV-absorbance, guaranteed suitability for fluorescence detection, low particulates (eliminates pre-filtration) and controlled low-content of non-volatile components. All isopropyl alcohol chromatography solvents are delivered with an expiration date.
Show More Close
 

Technical Specifications

Item # 6NMT7
Mfr. Model # HP696-200LTBL
UNSPSC #12352104
Shipping Weight 525.0 lbs
Country of Origin USA *
Item Isopropyl Alcohol, Exceeds A.C.S. Specifications
CAS Number 67-63-0
Molecular Weight 60.1
Chemical Formula C3H8O
Chemical Container Material Metal
Chemical Container Type Drum
Chemical Grade HPLC
Chemical Container Size 200L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1219, Isopropanol, 3, PG II
Special Information Additional Requirements Apply For CA Customers, Submicron Filtered, Packaged Under Inert Gas, Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.