Check Availability
  • SPECTRUM 

    Iodoacetamide, 100g, CAS 144-48-9, Poly

  • Item # 46AP18
  • Mfr. Model # I1038-100GM
Iodoacetamide, 100g, CAS 144-48-9, Poly
Qty
  • Web Price
    $956.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AP18
Mfr. Model # I1038-100GM
UNSPSC #12352111
Shipping Weight 0.3 lbs
Country of Origin USA *
Item 2-Iodoacetamide
Concentration 100%
CAS Number 144-48-9
Molecular Weight 184.96
Chemical Formula C2H4INO
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (2-Iodoacetamide), 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.