Check Availability
  • SPECTRUM 

    Identification Tag, Plastic, Height: 4", Width: 2", Blue

  • Item # 41NA67
  • Mfr. Model # 37079
Identification Tag, Plastic, Height: 4", Width: 2", Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41NA67
Mfr. Model # 37079
UNSPSC #55121503
Shipping Weight 0.04 lbs
Country of Origin USA *
Material Plastic
Color Blue
Height 4"
Width 2"
Item Identification Tag
Background Color Blue
Grommet Material Metal
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
No. of Ties Included 0
Write on Surface Yes
Includes 5/16" Grommet
Tag Color Blue
Grommet Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms