Check Availability
  • SPECTRUM 

    IPA, 99 Pct, USP, EP, BP, JP, 4L, Plas

  • Item # 6RFR4
  • Mfr. Model # IS115-4LTPL
IPA, 99 Pct, USP, EP, BP, JP, 4L, Plas
Qty
  • Web Price
    $250.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Isopropyl Alcohol, Reagent, 99 percent, USP, EP, BP, JP has many uses, including as a pharmaceutical raw material for preparing USP Rubbing Alcohol for relief of muscle stiffness and an infection preventative for minor scrapes and burns. Spectrum Chemical USP products, including all USP alcohol products are manufactured, packaged and stored under current Good Manufacturing Practices (cGMP) per 21CFR part 211 in FDA registered and inspected facilities.
Show More Close
 

Technical Specifications

Item # 6RFR4
Mfr. Model # IS115-4LTPL
UNSPSC #12352104
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Isopropyl Alcohol, EP, BP, JP
Concentration 99%
CAS Number 67-63-0
Molecular Weight 60.10
Chemical Formula C3H8O
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade USP
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 12 mo.
Shipping Restrictions UN1219, Isopropanol, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.