Check Availability
  • SPECTRUM 

    Hydrxy Naphthol B Disdm Slt, Rgnt, ACS, 25g

  • Item # 6PKV3
  • Mfr. Model # H1092-25GM
Hydrxy Naphthol B Disdm Slt, Rgnt, ACS, 25g
Qty
  • Web Price
    $64.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PKV3
Mfr. Model # H1092-25GM
UNSPSC #41105326
Shipping Weight 0.5 lbs
Country of Origin New Zealand *
Item Hydroxy Naphthol Blue Disodium Salt, Reagent, ACS
CAS Number 165660-27-5
Molecular Weight 598.5
Chemical Formula C20H12O11N2S3Na2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 25g
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated for Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms