Check Availability
  • SPECTRUM 

    Hydroxytryptamine Hydrochloride, 25g

  • Item # 46AN98
  • Mfr. Model # H2195-25GM
Hydroxytryptamine Hydrochloride, 25g
Qty
  • Web Price
    $1,470.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AN98
Mfr. Model # H2195-25GM
UNSPSC #41116011
Shipping Weight 0.07 lbs
Country of Origin New Zealand *
Item 5-Hydroxytryptamine Hydrochloride
Concentration 100%
CAS Number 153-98-0
Molecular Weight 212.69
Chemical Formula C10H12N2O.HCl
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.