Check Availability
  • SPECTRUM 

    Hydroxylamine Hdrchlrd, Crs, Rgt, ACS, 500g

  • Item # 6MMN2
  • Mfr. Model # H1085-500GM
Hydroxylamine Hdrchlrd, Crs, Rgt, ACS, 500g
Qty
  • Web Price
    $309.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MMN2
Mfr. Model # H1085-500GM
UNSPSC #41105326
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Hydroxylamine Hydrochloride, Crystal, Reagent, ACS
CAS Number 5470-11-1
Molecular Weight 69.49
Chemical Formula NH2OH x HCl
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Shelf Life 18 mo.
Shipping Restrictions UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms