Check Availability
  • SPECTRUM 

    Hydroxy-5-Nitropyridine,CAS 5418-51-9

  • Item # 46AN73
  • Mfr. Model # H1502-100GM
Hydroxy-5-Nitropyridine,CAS 5418-51-9
Qty
  • Web Price
    $613.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AN73
Mfr. Model # H1502-100GM
UNSPSC #41116011
Shipping Weight 0.26 lbs
Country of Origin New Zealand *
Item 2-Hydroxy-5-Nitropyridine
Concentration 100%
CAS Number 5418-51-9
Molecular Weight 140.1
Chemical Formula C5H4N2O3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.