Check Availability
  • SPECTRUM 

    Hydrous Benzoyl Peroxide, USP, 125g

  • Item # 6RFG7
  • Mfr. Model # BE156-125GM
Hydrous Benzoyl Peroxide, USP, 125g
Qty
  • Web Price
    $167.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6RFG7
Mfr. Model # BE156-125GM
UNSPSC #51101525
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hydrous Benzoyl Peroxide, USP
CAS Number 94-36-0
Molecular Weight 242.23
Chemical Formula C14H10O4
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 125g
Shelf Life 6 mo.
Shipping Restrictions UN3104, Organic Peroxide Type C, Solid (Benzoyl Peroxide), 5.2, PG II
Special Information Contains About 26% Water For The Purpose Of Reducing Flammability And Sensitivity, Care Must Be Taken To Prevent Drying
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms