Check Availability
  • SPECTRUM 

    Hydroquinidine Hydrochloride, 250g

  • Item # 19JM47
  • Mfr. Model # H0752-250G
Hydroquinidine Hydrochloride, 250g
Qty
  • Web Price
    $1,149.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19JM47
Mfr. Model # H0752-250G
UNSPSC #51121507
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Hydroquinidine Hydrochloride
CAS Number 1476-98-8
Molecular Weight 362.9
Chemical Formula C20H26N2O2 HCl
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 250g
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.