Check Availability
  • SPECTRUM 

    Hexylbenzene, 250mL

  • Item # 19JD88
  • Mfr. Model # H0136-250ML
Hexylbenzene, 250mL
Qty
  • Web Price
    $491.31 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Hexylbenzene is intended for laboratory research purposes.
Show More Close
 

Technical Specifications

Item # 19JD88
Mfr. Model # H0136-250ML
UNSPSC #15101507
Catalog Page 0
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Hexylbenzene
CAS Number 1077-16-3
Molecular Weight 162.28
Chemical Formula C12H18
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 250mL
Shelf Life 24 mo.
Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.