Check Availability
  • SPECTRUM 

    Hexyl Sulfide, 25g

  • Item # 19JG90
  • Mfr. Model # H0377-25G
Hexyl Sulfide, 25g
Qty
  • Web Price
    $98.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19JG90
Mfr. Model # H0377-25G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Hexyl Sulfide
CAS Number 6294-31-1
Molecular Weight 202.4
Chemical Formula C12H26S
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Shelf Life 24 mo.
Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.