Check Availability
  • SPECTRUM 

    Hexanes, Reagent, ACS-20L

  • Item # 6NML4
  • Mfr. Model # H1010-20LTMT
Hexanes, Reagent, ACS-20L
Qty
  • Web Price
    $629.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Hexanes, Reagent, ACS, is a mixture of hexane isomers plus methylcyclopentane and is a colorless liquid. It is a used as non-polar solvent since it is low cost, largely unreactive, and relatively safe nature and can be found in specialized glue, as a degreasing agent and to extract cooking oil from seeds. It is used in the laboratory to remove or extract oil and grease contaminant from soil and water sample for analysis. Because it cannot easily be deprotonated it is often used for reactions that involve very strong bases.
Show More Close
 

Technical Specifications

Item # 6NML4
Mfr. Model # H1010-20LTMT
UNSPSC #41105326
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Hexanes
CAS Number 110-54-3
Chemical Container Material Metal
Chemical Container Type Drum
Chemical Grade ACS Reagent
Chemical Container Size 20L
Shelf Life 24 mo.
Shipping Restrictions UN1208, Hexanes, 3, PG II
Special Information Mixture Of Several Isomers Of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane And 3-Methylpentane, Plus Methylcyclopentane (C6H12)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.