Check Availability
  • SPECTRUM 

    Hexane, HPLC Grade-4L

  • Item # 6NMT1
  • Mfr. Model # HP682-4LT
Hexane, HPLC Grade-4L
Qty
  • Web Price
    $334.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Hexane, HPLC Grade, is a colorless liquid used in chemical labs as a non-polar (mobile phase) solvent in high pressure liquid chromatography (HPLC). It is glass distilled, submicron filtered, and passed through rigorous specification testing to ensure accurate, repeatable results.
Show More Close
 

Technical Specifications

Item # 6NMT1
Mfr. Model # HP682-4LT
UNSPSC #47101613
Shipping Weight 13.0 lbs
Country of Origin New Zealand *
Item Hexane
CAS Number 110-54-3
Molecular Weight 86.18
Chemical Formula C6H14
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 4L
Shelf Life 24 mo.
Shipping Restrictions UN1208, Hexane, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.