Check Availability
  • SPECTRUM 

    Hexamethyleneimine, 25mL

  • Item # 19JD21
  • Mfr. Model # H0092-25ML
Hexamethyleneimine, 25mL
Qty
  • Web Price
    $24.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19JD21
Mfr. Model # H0092-25ML
UNSPSC #12352116
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Hexamethyleneimine
CAS Number 111-49-9
Molecular Weight 99.18
Chemical Formula C6H12NH
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Shelf Life 24 mo.
Shipping Restrictions UN2493, Hexamethyleneimine, 3 (8), PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.