Check Availability
  • SPECTRUM 

    Hexadecylamine, 500g

  • Item # 19JC91
  • Mfr. Model # H0074-500G
Hexadecylamine, 500g
Qty
  • Web Price
    $88.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19JC91
Mfr. Model # H0074-500G
UNSPSC #12352116
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Hexadecylamine
CAS Number 143-27-1
Molecular Weight 241.46
Chemical Formula C16H35N
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Shelf Life 24 mo.
Shipping Restrictions UN3259, Amines, Solid, Corrosive, n.o.s. (Hexadecylamine), 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.