Check Availability
  • SPECTRUM 

    Heptene, 25mL, CAS 592-76-7

  • Item # 46AM30
  • Mfr. Model # H2666-25ML
Heptene, 25mL, CAS 592-76-7
Qty
  • Web Price
    $115.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Heptene, also known as 1-Heptene, is intended for use in laboratory research applications.
Show More Close
 

Technical Specifications

Item # 46AM30
Mfr. Model # H2666-25ML
UNSPSC #41116011
Shipping Weight 0.07 lbs
Country of Origin New Zealand *
Item 1-Heptene
Concentration 100%
CAS Number 592-76-7
Molecular Weight 98.19
Chemical Formula C7H14
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Shelf Life 24 mo.
Shipping Restrictions UN2278, N-Heptene, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.