Check Availability
  • SPECTRUM 

    Heptane, HPLC Grade-1L

  • Item # 6NMR5
  • Mfr. Model # HP662-1LT
Heptane, HPLC Grade-1L
Qty
  • Web Price
    $136.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Heptane, HPLC Grade, is a straight-chain alkane applied in laboratories as a non-polar mobile phase carrier solvent in high pressure liquid chromatography.
Show More Close
 

Technical Specifications

Item # 6NMR5
Mfr. Model # HP662-1LT
UNSPSC #12142201
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Heptane
CAS Number 142-82-5
Molecular Weight 100.2
Chemical Formula C7H16
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 1L
Shelf Life 24 mo.
Shipping Restrictions UN1206, Heptane, 3, PG II
Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.