Check Availability
  • SPECTRUM 

    Heptane, 500mL

  • Item # 19JD13
  • Mfr. Model # H0088-500ML
Heptane, 500mL
Qty
  • Web Price
    $49.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Heptane is a straight-chain alkane used in laboratories as a non-polar solvent and can be present in nine different isomeric forms.
Show More Close
 

Technical Specifications

Item # 19JD13
Mfr. Model # H0088-500ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Heptane
CAS Number 142-82-5
Molecular Weight 100.2
Chemical Formula C7H16
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Shelf Life 24 mo.
Shipping Restrictions UN1206, Heptane, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.