Check Availability
  • SPECTRUM 

    H3PO4, 75 Pct, Technical, 4L

  • Item # 6PJH3
  • Mfr. Model # P1481-4LT
H3PO4, 75 Pct, Technical, 4L
Qty
  • Web Price
    $179.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PJH3
Mfr. Model # P1481-4LT
UNSPSC #12352106
Shipping Weight 13.0 lbs
Country of Origin New Zealand *
Item Phosphoric Acid, Technical
Concentration 75%
CAS Number 7664-38-2
Molecular Weight 98.00
Chemical Formula H3PO4
Chemical Container Material Coated Glass
Chemical Container Type Bottle
Chemical Grade Technical
Chemical Container Size 4L
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.