Check Availability
  • SPECTRUM 

    H3PO4,85 Pct,FCC,6x500mL,Gls,PK6

  • Item # 6PJG7
  • Mfr. Model # P1097-500MLGL-CS6
H3PO4,85 Pct,FCC,6x500mL,Gls,PK6
Qty
  • Web Price
    $614.00 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PJG7
Mfr. Model # P1097-500MLGL-CS6
UNSPSC #12352106
Shipping Weight 18.0 lbs
Country of Origin New Zealand *
Item Phosphoric Acid, FCC
Concentration 85%
CAS Number 7664-38-2
Molecular Weight 98
Chemical Formula H3PO4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade FCC
Chemical Container Size 500mL
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov