Check Availability
  • SPECTRUM 

    H3PO4, Rgnt, ACS, 4x2.5L, Gls, PK4

  • Item # 6PJF2
  • Mfr. Model # P1095-2.5LTGL-CS4
H3PO4, Rgnt, ACS, 4x2.5L, Gls, PK4
Qty
  • Web Price
    $804.43 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PJF2
Mfr. Model # P1095-2.5LTGL-CS4
UNSPSC #12352106
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Phosphoric Acid, Reagent, ACS
CAS Number 7664-38-2
Molecular Weight 98
Chemical Formula H3PO4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 2.5L
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.