Check Availability
  • SPECTRUM 

    H2O2, 35 Pct Sltn, FCC, 4L, Pls, PK4

  • Item # 6PMY0
  • Mfr. Model # HY115-4LTPL-CS4
H2O2, 35 Pct Sltn, FCC, 4L, Pls, PK4
Qty
  • Web Price
    $1,218.49 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PMY0
Mfr. Model # HY115-4LTPL-CS4
UNSPSC #12352120
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Hydrogen Peroxide, Solution, FCC
Concentration 35%
CAS Number 7722-84-1
Molecular Weight 34.01
Chemical Formula H2O2
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade FCC
Chemical Container Size 4L
Shelf Life 24 mo.
Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Special Information Contains Stabilizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov