Check Availability
  • SPECTRUM 

    H2O2, 30 Pct, Sltn, Rgnt, ACS, 100mL, PK6

  • Item # 6PMW6
  • Mfr. Model # H1065-100ML-CS6
H2O2, 30 Pct, Sltn, Rgnt, ACS, 100mL, PK6
Qty
  • Web Price
    $315.18 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PMW6
Mfr. Model # H1065-100ML-CS6
UNSPSC #12352120
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Hydrogen Peroxide, Solution, Reagent, ACS
Concentration 30%
Molecular Weight 34.01
Chemical Formula H2O2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 100mL
Shelf Life 24 mo.
Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Special Information Contains Stabilizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.