Check Availability
  • SPECTRUM 

    Glycylglycine, Ultrapure, 100g

  • Item # 6MKY8
  • Mfr. Model # G1024-100GM
Glycylglycine, Ultrapure, 100g
Qty
  • Web Price
    $331.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MKY8
Mfr. Model # G1024-100GM
UNSPSC #51171608
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Glycylglycine, Ultrapure
CAS Number 556-50-3
Molecular Weight 132.12
Chemical Formula C4H8N2O3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 100g
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information The Simplest Peptide
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms