Check Availability
  • SPECTRUM 

    Glycolic Acid, 70 Pct, High Purty, 100mL

  • Item # 6PMU7
  • Mfr. Model # G1059-100ML
Glycolic Acid, 70 Pct, High Purty, 100mL
Qty
  • Web Price
    $114.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PMU7
Mfr. Model # G1059-100ML
UNSPSC #12352106
Shipping Weight 2.0 lbs
Country of Origin New Zealand *
Item Glycolic Acid, High Purity
Concentration 70%
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 100mL
Shelf Life 24 mo.
Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.