Check Availability
  • SPECTRUM 

    Glycodeoxycholic Acd, Sodm Slt, Ulrtpr, 1g

  • Item # 6MKZ2
  • Mfr. Model # G3383-1GM
Glycodeoxycholic Acd, Sodm Slt, Ulrtpr, 1g
Qty
  • Web Price
    $384.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MKZ2
Mfr. Model # G3383-1GM
UNSPSC #12352106
Shipping Weight 0.2 lbs
Country of Origin New Zealand *
Item Glycodeoxycholic Acid, Sodium Salt, Ultrapure
CAS Number 16409-34-0
Molecular Weight 471.61
Chemical Formula C26H42NO5 x Na
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.