Check Availability
  • SPECTRUM 

    Glyceryl Monostearate, Pwdr, Foodgrd, 500g

  • Item # 6PMV8
  • Mfr. Model # GL149-500GM
Glyceryl Monostearate, Pwdr, Foodgrd, 500g
Qty
  • Web Price
    $141.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PMV8
Mfr. Model # GL149-500GM
UNSPSC #51171608
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Glyceryl Monostearate, Powder, Food Grade
CAS Number 31566-31-1
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Used As A Protective Coating For Foods, As An Emulsifier And As A Stabilizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms