Check Availability
  • SPECTRUM 

    Glyceryl Monooleate, 500mL, Amber Glass

  • Item # 46AL61
  • Mfr. Model # G1017-500MLGL
Glyceryl Monooleate, 500mL, Amber Glass
Qty
  • Web Price
    $139.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AL61
Mfr. Model # G1017-500MLGL
UNSPSC #41116011
Shipping Weight 1.54 lbs
Country of Origin USA *
Item Glyceryl Monooleate
Concentration 100%
CAS Number 25496-72-4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.