Check Availability
Glycerin, Reagent, ACS-4L, PK4
Qty
  • Sale Price
    $1,348.20 / pkg. of 4
    Web Price $1,,605.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NMK8
Mfr. Model # G1012-4LTPL-CS4
UNSPSC #41105326
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Glycerin, Reagent, ACS
CAS Number 56-81-5
Molecular Weight 92.1
Chemical Formula C3H8O3
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade ACS
Chemical Container Size 4L
Chemical Family Type Analytical Reagents
Shelf Life 12 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms