Check Availability
  • SPECTRUM 

    Glycerin, Reagent, ACS-20L

  • Item # 6NMK6
  • Mfr. Model # G1012-20LTPL
Glycerin, Reagent, ACS-20L
Qty
  • Web Price
    $1,432.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NMK6
Mfr. Model # G1012-20LTPL
UNSPSC #41105326
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Glycerin, Reagent, ACS
CAS Number 56-81-5
Molecular Weight 92.1
Chemical Formula C3H8O3
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade ACS
Chemical Container Size 20L
Chemical Family Type Analytical Reagents
Shelf Life 12 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms