Check Availability
  • SPECTRUM 

    Gelatin, Pwdr, NF, 500g

  • Item # 6PMV5
  • Mfr. Model # GE105-500GM
Gelatin, Pwdr, NF, 500g
Qty
  • Web Price
    $182.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PMV5
Mfr. Model # GE105-500GM
UNSPSC #51131903
Shipping Weight 3.0 lbs
Country of Origin New Zealand *
Item Gelatin, Powder, NF
CAS Number 9000-70-8
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Product Obtained By The Partial Hydrolysis Of Collagen Derived From The Skin, White Connective Tissue And Bones Of Animals
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms