Check Availability
  • SPECTRUM 

    Gallic Acid, 2.5kg, CAS 149-91-7

  • Item # 46AL66
  • Mfr. Model # G1034-2.5KG
Gallic Acid, 2.5kg, CAS 149-91-7
Qty
  • Web Price
    $1,226.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AL66
Mfr. Model # G1034-2.5KG
UNSPSC #12352106
Shipping Weight 6.39 lbs
Country of Origin New Zealand *
Item Gallic Acid
Concentration 100%
CAS Number 149-91-7
Molecular Weight 170.12
Chemical Formula C6H2(OH)3COOH
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade Reagent
Chemical Container Size 2.5kg
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.