Check Availability
  • SPECTRUM 

    Galantamine Hydrobromide, 100mg

  • Item # 19JA21
  • Mfr. Model # G0293-100MG
Galantamine Hydrobromide, 100mg
Qty
  • Web Price
    $171.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19JA21
Mfr. Model # G0293-100MG
UNSPSC #51151510
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Galantamine Hydrobromide
CAS Number 1953-04-4
Molecular Weight 368.27
Chemical Formula C17H21NO3 HBr
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.