Check Availability
  • SPECTRUM 

    Frc Ntrt, Nnahydrt, Crstl, Rgnt, ACS, 500g

  • Item # 6MMK3
  • Mfr. Model # F1030-500GM
Frc Ntrt, Nnahydrt, Crstl, Rgnt, ACS, 500g
Qty
  • Web Price
    $190.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MMK3
Mfr. Model # F1030-500GM
UNSPSC #41105326
Shipping Weight 3.0 lbs
Country of Origin New Zealand *
Item Ferric Nitrate, Nonahydrate, Crystal, Reagent, ACS
CAS Number 7782-61-8
Molecular Weight 404
Chemical Formula Fe(NO3)3 x 9H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1466, Ferric Nitrate, 5.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms