Check Availability
Frc Chlrd, hxahydrt, Lump, Rgnt, ACS, 25g
Qty
  • Sale Price
    $41.62 / each
    Web Price $49.55
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MMJ0
Mfr. Model # F1010-25GM
UNSPSC #41105326
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Ferric Chloride, Hexahydrate, Lump, Reagent, ACS
CAS Number 10025-77-1
Molecular Weight 270.3
Chemical Formula FeCl3 x 6H2O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1773, Ferric Chloride, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms