Check Availability
  • SPECTRUM 

    Forskolin, 10mg, CAS 66575-29-9, Glass

  • Item # 46AL60
  • Mfr. Model # F3209-10MG
Forskolin, 10mg, CAS 66575-29-9, Glass
Qty
  • Web Price
    $321.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AL60
Mfr. Model # F3209-10MG
UNSPSC #12352106
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Forskolin
Concentration 100%
CAS Number 66575-29-9
Molecular Weight 410.5
Chemical Formula C22H34O7
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 10mg
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.