Check Availability
Formic Acid, 96 Pct, Rgnt, ACS, 500mL, Gls
Qty
  • Web Price
    $168.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PHW1
Mfr. Model # F1089-500MLGL
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Formic Acid, 96 Percent, Reagent, ACS
Concentration 96%
CAS Number 64-18-6
Molecular Weight 46.03
Chemical Formula CH2O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN1779, Formic Acid, 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.