Check Availability
  • SPECTRUM 

    Formamidinesulfinic Acid, 500g

  • Item # 49F944
  • Mfr. Model # F0115-500G
Formamidinesulfinic Acid, 500g
Qty
  • Web Price
    $131.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49F944
Mfr. Model # F0115-500G
UNSPSC #12352129
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Formamidinesulfinic Acid
CAS Number 1758-73-2
Molecular Weight 108.11
Chemical Formula CH4N2O2S
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN3341, Thiourea Dioxide, 4.2, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.