Check Availability
  • SPECTRUM 

    Fluorescein Sodium, 25g, CAS 518-47-8

  • Item # 46AL55
  • Mfr. Model # F1272-25GM
Fluorescein Sodium, 25g, CAS 518-47-8
Qty
  • Web Price
    $60.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AL55
Mfr. Model # F1272-25GM
UNSPSC #51212303
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Fluorescein Sodium
Concentration 100%
CAS Number 518-47-8
Molecular Weight 376.27
Chemical Formula C20H10Na2O5
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.