Check Availability
  • SPECTRUM 

    Ethynylbenzene, 500mL

  • Item # 49E927
  • Mfr. Model # E0196-500ML
Ethynylbenzene, 500mL
Qty
  • Web Price
    $713.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49E927
Mfr. Model # E0196-500ML
UNSPSC #15101507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ethynylbenzene
CAS Number 536-74-3
Molecular Weight 102.14
Chemical Formula C8H6
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov