Check Availability
  • SPECTRUM 

    Ethylenediamine, 500mL

  • Item # 49E769
  • Mfr. Model # E0081-500ML
Ethylenediamine, 500mL
Qty
  • Web Price
    $94.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49E769
Mfr. Model # E0081-500ML
UNSPSC #12352116
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ethylenediamine
CAS Number 6780-13-8
Molecular Weight 60.1
Chemical Formula C2H8N2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1604, Ethylenediamine, 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.