Check Availability
  • SPECTRUM 

    Ethylene Glycol Dimethacrylate, 500mL

  • Item # 46AL44
  • Mfr. Model # E2861-500ML
Ethylene Glycol Dimethacrylate, 500mL
Qty
  • Web Price
    $200.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AL44
Mfr. Model # E2861-500ML
UNSPSC #12352130
Shipping Weight 1.54 lbs
Country of Origin USA *
Item Ethylene Glycol Dimethacrylate
Concentration 100%
CAS Number 97-90-5
Molecular Weight 198.22
Chemical Formula C10H14O4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.