Check Availability
  • SPECTRUM 

    Ethylene Glycol, Reagent-500mL

  • Item # 6NMH5
  • Mfr. Model # E1051-500MLPL
Ethylene Glycol, Reagent-500mL
Qty
  • Web Price
    $106.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Ethylene Glycol, reagent, is a colorless, odorless, sweet tasting organic compound that has a syrupy texture and is a liquid. It has many lab applications including use as an antifreeze, use as a desiccant, protecting group for carbonyls during chemical synthesis and as a preservative for biological specimens.
Show More Close
 

Technical Specifications

Item # 6NMH5
Mfr. Model # E1051-500MLPL
UNSPSC #41105326
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Ethylene Glycol
CAS Number 107-21-1
Molecular Weight 62.07
Chemical Formula C2H6O2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.