Check Availability
  • SPECTRUM 

    Ethyl Glycidyl Ether, 25mL, CAS 4016-11-9

  • Item # 46AL18
  • Mfr. Model # E1466-25ML
Ethyl Glycidyl Ether, 25mL, CAS 4016-11-9
Qty
  • Web Price
    $112.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Ethyl Glycidyl Ether is intended for 1-Ethoxy-2,3-epoxypropane; and 1,2-Epoxy-3-ethoxypropane.
Show More Close
 

Technical Specifications

Item # 46AL18
Mfr. Model # E1466-25ML
UNSPSC #12352112
Shipping Weight 0.07 lbs
Country of Origin New Zealand *
Item Ethyl Glycidyl Ether
Concentration 100%
CAS Number 4016-11-9
Molecular Weight 102.13
Chemical Formula C5H10O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN2752, 1,2-Epoxy-3-Ethoxypropane, 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.