Check Availability
  • SPECTRUM 

    Ethyl Alch, 190 Prf, Rgnt, ACS, 500mL, Gls

  • Item # 6RFL8
  • Mfr. Model # E1029-500MLGL
Ethyl Alch, 190 Prf, Rgnt, ACS, 500mL, Gls
Qty
  • Web Price
    $98.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Ethyl Alcohol, 190 Proof, Reagent, ACS, also commonly known as Ethanol, is an extremly volatile, flammable, colorless liquid. A pure ethyl alcohol (ethanol), it is ideal for applications in industrial, health, education, and research. Reagent ACS grade is a reliable, high-quality, reagent for general laboratory use and is commonly used in thermometers, as fuel and as a powerful solvent.
Show More Close
 

Technical Specifications

Item # 6RFL8
Mfr. Model # E1029-500MLGL
UNSPSC #12352104
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Ethyl Alcohol
Concentration 190 Proof
CAS Number 64-17-5
Molecular Weight 46.07
Chemical Formula C2H5OH
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1170, Ethanol, 3, PG II
Special Information Prices Include Federal Excise Tax
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov