Check Availability
  • SPECTRUM 

    Ethyl Alch, 190 Prf, FCC, 4X4L, Gls, PK4

  • Item # 6RFJ6
  • Mfr. Model # E1020-4LTGL-CS4
Ethyl Alch, 190 Prf, FCC, 4X4L, Gls, PK4
Qty
  • Web Price
    $1,550.15 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Ethyl alcohol, 190-proof FCC meets the requirements of the Food Chemical Codex indicates and is suitable for all food, beverage and nutritional supplement applications.
Show More Close
 

Technical Specifications

Item # 6RFJ6
Mfr. Model # E1020-4LTGL-CS4
UNSPSC #12352104
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Ethyl Alcohol
Concentration 190 Proof
CAS Number 64-17-5
Molecular Weight 46.07
Chemical Formula C2H5OH
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade FCC
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1170, Ethanol, 3, PG II
Special Information Prices Include Federal Excise Tax
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov