Check Availability
  • SPECTRUM 

    Ethyl Acetate,Exceeds ACS Specs

  • Item # 6NMP7
  • Mfr. Model # HP602-1LT
Ethyl Acetate,Exceeds ACS Specs
Qty
  • Web Price
    $129.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Ethyl Acetate, HPLC Grade is a colorless liquid used in chemical labs as a polar, aprotic carrier (mobile phase) solvent in high pressure liquid chromatography (HPLC).
Show More Close
 

Technical Specifications

Item # 6NMP7
Mfr. Model # HP602-1LT
UNSPSC #47101613
Shipping Weight 3.0 lbs
Country of Origin New Zealand *
Item Ethyl Acetate, Exceeds A.C.S. Specifications
CAS Number 141-78-6
Molecular Weight 88.11
Chemical Formula C4H8O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II
Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.