Check Availability
  • SPECTRUM 

    Ethyl Acetate, Reagent, ACS-1L

  • Item # 6NMG1
  • Mfr. Model # E1025-1LTGL
Ethyl Acetate, Reagent, ACS-1L
Qty
  • Web Price
    $125.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Ethyl Acetate, ACS, is a colorless liquid that smells like pear drops. Abbreviated as EA, it can be found in glues, nail polish removers, cigarettes and other products. It is primarily used as a diluent because of its low cost and toxicity, it is also used in laboratory settings for column chromatography and extractions. Prone to hydrolysis and transesterification, it is rarely used as a solvent.
Show More Close
 

Technical Specifications

Item # 6NMG1
Mfr. Model # E1025-1LTGL
UNSPSC #41105326
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Ethyl Acetate
CAS Number 141-78-6
Molecular Weight 88.11
Chemical Formula C4H8O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.