Check Availability
  • SPECTRUM 

    Ethyl Acetate, 1L, CAS 141-78-6, Amber Glss

  • Item # 46AL09
  • Mfr. Model # E1307-1LT
Ethyl Acetate, 1L, CAS 141-78-6, Amber Glss
Qty
  • Web Price
    $148.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AL09
Mfr. Model # E1307-1LT
UNSPSC #12191602
Shipping Weight 2.86 lbs
Country of Origin USA *
Item Ethyl Acetate
Concentration 100%
CAS Number 141-78-6
Molecular Weight 88.11
Chemical Formula C4H8O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1L
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II
Special Information Submicron Filtered
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.